Cut And Stripped Wire, 18 AWG, Solid, Brown 3in Leads, 250PK
Mfr # CS18UL1007SLDBRO-3-250
Zoro # G610099033
Key Features
- Temp. Rating 105 C
- Jacket Material PVC
- Wire Size 18 AWG
- Outside Dia. 0.073 in
- Color Brown
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS18UL1007SLDBRO-3-250
- Zoro # G610099033
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 18 AWG |
Outside Dia. | 0.073 in |
Length | 3 in |
Wire Dia. | 0.0403 in |
Details
Temp. Rating | 105 C |
Jacket Material | PVC |
Color | Brown |
Voltage | 300 |
Conductor Material | Tinned Copper |
Stranding | 1/18 |
Material | PVC |
Includes | 250 pcs of brown wire cut to 3 in each |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The brown leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
- •Insulation: PVC (0.016" Thick, 0.073" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of brown wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- VELVAC Female Bullet Disconct, Red, 22-18AWG, PK10 (30179)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- QUEST TECHNOLOGY INTERNATIONAL Non-Impact Punch Down Tool - 110 Punch Blade (Pocket Version) (TEL-6110)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- Remington Industries Wire Leads