Cut And Stripped Wire, 16 AWG, Stranded, Yellow 24in Leads, 50PK
Mfr # CS16UL1007STRYEL-24-50
Zoro # G810094142
Key Features
- Conductor Material Tinned Copper
- Length 24 in
- Includes 50 pcs of yellow wire cut to 24 in each
- Standards UL Style 1007
- Wire Size 16 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS16UL1007STRYEL-24-50
- Zoro # G810094142
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 24 in |
Wire Size | 16 AWG |
Wire Dia. | 0.0508 in |
Outside Dia. | 0.094 in |
Details
Conductor Material | Tinned Copper |
Includes | 50 pcs of yellow wire cut to 24 in each |
Standards | UL Style 1007 |
Stranding | 26/30 |
Color | Yellow |
Jacket Material | PVC |
Material | PVC |
Voltage | 300 |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The yellow leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.094" Overall Diameter)
- •Type: UL1007 Stranded Wire (26/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of yellow wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 100A, 300V AC, Non-Indicating (JLLN100)
- VAST Strut Channel Fitting, Silver, 1/4 (V71SQEG)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. YL (R26Y-0100)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- Remington Industries Wire Leads