Cut And Stripped Wire, 16 AWG, Stranded, White 9in Leads, 1000PK
Mfr # CS16UL1007STRWHI-9-1000
Zoro # G610093338
Key Features
- Stranding 26/30
- Conductor Material Tinned Copper
- Includes 1000 pcs of white wire cut to 9 in each
- Standards UL Style 1007
- Wire Size 16 AWG
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS16UL1007STRWHI-9-1000
- Zoro # G610093338
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 16 AWG |
Length | 9 in |
Outside Dia. | 0.094 in |
Wire Dia. | 0.0508 in |
Details
Stranding | 26/30 |
Conductor Material | Tinned Copper |
Includes | 1000 pcs of white wire cut to 9 in each |
Standards | UL Style 1007 |
Jacket Material | PVC |
Temp. Rating | 105 C |
Material | PVC |
Color | White |
Voltage | 300 |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The white leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.094" Overall Diameter)
- •Type: UL1007 Stranded Wire (26/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of white wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Full Back Panel, 1021x1478mm, Gray, Stee (PP1115G)
- STEREN TV Wall Plate Blank Ivory (200-258IV)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-6/10)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- Remington Industries Wire Leads