Cut And Stripped Wire, 16 AWG, Stranded, White 24in Leads, 500PK
Mfr # CS16UL1007STRWHI-24-500
Zoro # G710093375
Key Features
- Stranding 26/30
- Outside Dia. 0.094 in
- Conductor Material Tinned Copper
- Jacket Material PVC
- Wire Dia. 0.0508 in
Product Information
- Brand Remington Industries
- MFR # CS16UL1007STRWHI-24-500
- Zoro # G710093375
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.094 in |
Wire Dia. | 0.0508 in |
Length | 24 in |
Wire Size | 16 AWG |
Details
Stranding | 26/30 |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Material | PVC |
Includes | 500 pcs of white wire cut to 24 in each |
Color | White |
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Voltage | 300 |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The white leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.094" Overall Diameter)
- •Type: UL1007 Stranded Wire (26/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of white wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-YL)
- POLARIS Insulated Multitap Connector, 3.85 In. L (IPLD250-4B)
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 8" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-08-BLACK)
- EATON BUSSMANN Disconnect Switches, 100A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-100CF)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads