Cut And Stripped Wire, 16 AWG, Stranded, Red 24in Leads, 250PK
Mfr # CS16UL1007STRRED-24-250
Zoro # G610091051
Key Features
- Stranding 26/30
- Standards UL Style 1007
- Temp. Rating 105 C
- Length 24 in
- Outside Dia. 0.094 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS16UL1007STRRED-24-250
- Zoro # G610091051
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 24 in |
Outside Dia. | 0.094 in |
Wire Size | 16 AWG |
Wire Dia. | 0.0508 in |
Details
Stranding | 26/30 |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Color | Red |
Material | PVC |
Jacket Material | PVC |
Includes | 250 pcs of red wire cut to 24 in each |
Conductor Material | Tinned Copper |
Voltage | 300 |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The red leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.094" Overall Diameter)
- •Type: UL1007 Stranded Wire (26/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of red wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- SEA DOG Breaker-Circ 15A Thermal, #420815-1 (420815-1)
- S&C Fuse Link, 150A, 7200V AC (131250)
- LEVITON Rocker Switch 20A 120V Dec 3Way Sw Pilot White (5638-2W)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads