Cut And Stripped Wire, 16 AWG, Stranded, Orange 6in Leads, 25PK
Mfr # CS16UL1007STRORA-6-25
Zoro # G310090736
Key Features
- Temp. Rating 105 C
- Standards UL Style 1007
- Length 6 in
- Wire Size 16 AWG
- Voltage 300
Product Information
- Brand Remington Industries
- MFR # CS16UL1007STRORA-6-25
- Zoro # G310090736
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 6 in |
Wire Size | 16 AWG |
Outside Dia. | 0.094 in |
Wire Dia. | 0.0508 in |
Details
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Voltage | 300 |
Jacket Material | PVC |
Includes | 25 pcs of orange wire cut to 6 in each |
Conductor Material | Tinned Copper |
Color | Orange |
Material | PVC |
Stranding | 26/30 |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The orange leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.094" Overall Diameter)
- •Type: UL1007 Stranded Wire (26/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of orange wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22955984)
- ANDERSON POWER PRODUCTS SB50 HSG GRAY BULK (992BK)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads