Cut And Stripped Wire, 16 AWG, Stranded, Brown 12in Leads, 250PK
Mfr # CS16UL1007STRBRO-12-250
Zoro # G310099630
Key Features
- Stranding 26/30
- Color Brown
- Material PVC
- Wire Dia. 0.0508 in
- Includes 250 pcs of brown wire cut to 12 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS16UL1007STRBRO-12-250
- Zoro # G310099630
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0508 in |
Outside Dia. | 0.094 in |
Wire Size | 16 AWG |
Length | 12 in |
Details
Stranding | 26/30 |
Color | Brown |
Material | PVC |
Includes | 250 pcs of brown wire cut to 12 in each |
Voltage | 300 |
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The brown leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.094" Overall Diameter)
- •Type: UL1007 Stranded Wire (26/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of brown wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 75A, 500V AC, Non-Indicating (A50QS75-4Y)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.25A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.25A)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- EATON BUSSMANN Midget Fuse, GDC Series, Time-Delay, 5A, 250V AC, Non-Indicating, 50A (BP/GDC-5A)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- Remington Industries Wire Leads