Cut And Stripped Wire, 16 AWG, Stranded, Black 6in Leads, 1000PK
Mfr # CS16UL1007STRBLA-6-1000
Zoro # G610098418
Key Features
- Conductor Material Tinned Copper
- Wire Dia. 0.0508 in
- Jacket Material PVC
- Voltage 300
- Includes 1000 pcs of black wire cut to 6 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS16UL1007STRBLA-6-1000
- Zoro # G610098418
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0508 in |
Length | 6 in |
Outside Dia. | 0.094 in |
Wire Size | 16 AWG |
Details
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Voltage | 300 |
Includes | 1000 pcs of black wire cut to 6 in each |
Standards | UL Style 1007 |
Material | PVC |
Color | Black |
Temp. Rating | 105 C |
Stranding | 26/30 |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The black leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.094" Overall Diameter)
- •Type: UL1007 Stranded Wire (26/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of black wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- RACO Electrical Box, 150 cu in, Gang Box, 6 Gang, Steel, Rectangular (945)
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- WIEGMANN Polycarbonate Enclosure, 6.06 in H, 5 in W, 5.24 in D, 4X, Screw On (HW-S160120140WW)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- Remington Industries Wire Leads