Cut And Stripped Wire, 16 AWG, Stranded, Black 3in Leads, 250PK
Mfr # CS16UL1007STRBLA-3-250
Zoro # G810098737
Key Features
- Outside Dia. 0.094 in
- Length 3 in
- Voltage 300
- Temp. Rating 105 C
- Material PVC
Product Information
- Brand Remington Industries
- MFR # CS16UL1007STRBLA-3-250
- Zoro # G810098737
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.094 in |
Length | 3 in |
Wire Dia. | 0.0508 in |
Wire Size | 16 AWG |
Details
Voltage | 300 |
Temp. Rating | 105 C |
Material | PVC |
Standards | UL Style 1007 |
Jacket Material | PVC |
Color | Black |
Conductor Material | Tinned Copper |
Includes | 250 pcs of black wire cut to 3 in each |
Stranding | 26/30 |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The black leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.094" Overall Diameter)
- •Type: UL1007 Stranded Wire (26/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of black wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- EATON Cutler-Hammer Boot, F/30mm Extended Push Buttons (10250TA10)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads