Cut And Stripped Wire, 16 AWG, Stranded, Black 3in Leads, 1000PK
Mfr # CS16UL1007STRBLA-3-1000
Zoro # G610098227
Key Features
- Material PVC
- Wire Size 16 AWG
- Standards UL Style 1007
- Length 3 in
- Jacket Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS16UL1007STRBLA-3-1000
- Zoro # G610098227
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 16 AWG |
Length | 3 in |
Outside Dia. | 0.094 in |
Wire Dia. | 0.0508 in |
Details
Material | PVC |
Standards | UL Style 1007 |
Jacket Material | PVC |
Stranding | 26/30 |
Includes | 1000 pcs of black wire cut to 3 in each |
Color | Black |
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Voltage | 300 |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The black leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.094" Overall Diameter)
- •Type: UL1007 Stranded Wire (26/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of black wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P720R)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VHU364R)
- HUBBELL Connector, Double Set, Blk, Taper Nose, Male (HBL300MBK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads