Cut And Stripped Wire, 16 AWG, Solid, Red 9in Leads, 250PK
Mfr # CS16UL1007SLDRED-9-250
Zoro # G310095236
Key Features
- Wire Size 16 AWG
- Conductor Material Tinned Copper
- Material PVC
- Length 9 in
- Jacket Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS16UL1007SLDRED-9-250
- Zoro # G310095236
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 16 AWG |
Length | 9 in |
Wire Dia. | 0.0508 in |
Outside Dia. | 0.083 in |
Details
Conductor Material | Tinned Copper |
Material | PVC |
Jacket Material | PVC |
Color | Red |
Voltage | 300 |
Temp. Rating | 105 C |
Stranding | 1/16 |
Includes | 250 pcs of red wire cut to 9 in each |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The red leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.083" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of red wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABOR SAVING DEVICES RoyRods 36 ft. Signature Series Quick-Connect Wire Running Kit (81-700)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ1)
- JUSTRITE Uninsulated Bonding/Grounding Wires 3' L (DRM495)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322NRB)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- Remington Industries Wire Leads