Cut And Stripped Wire, 16 AWG, Solid, Red 3in Leads, 250PK
Mfr # CS16UL1007SLDRED-3-250
Zoro # G610095042
Key Features
- Conductor Material Tinned Copper
- Jacket Material PVC
- Color Red
- Wire Dia. 0.0508 in
- Stranding 1/16
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS16UL1007SLDRED-3-250
- Zoro # G610095042
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0508 in |
Wire Size | 16 AWG |
Outside Dia. | 0.083 in |
Length | 3 in |
Details
Conductor Material | Tinned Copper |
Jacket Material | PVC |
Color | Red |
Stranding | 1/16 |
Material | PVC |
Standards | UL Style 1007 |
Includes | 250 pcs of red wire cut to 3 in each |
Temp. Rating | 105 C |
Voltage | 300 |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The red leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.083" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of red wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP2101ILBKNA)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- CAROL 14 AWG 1 Conductor Irrigation Cable 500 ft. RD (141UF02P.38.03)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- Remington Industries Wire Leads