Cut And Stripped Wire, 16 AWG, Solid, Orange 12in Leads, 250PK
Mfr # CS16UL1007SLDORA-12-250
Zoro # G310093188
Key Features
- Temp. Rating 105 C
- Color Orange
- Conductor Material Tinned Copper
- Wire Size 16 AWG
- Includes 250 pcs of orange wire cut to 12 in each
Product Information
- Brand Remington Industries
- MFR # CS16UL1007SLDORA-12-250
- Zoro # G310093188
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 16 AWG |
Length | 12 in |
Outside Dia. | 0.083 in |
Wire Dia. | 0.0508 in |
Details
Temp. Rating | 105 C |
Color | Orange |
Conductor Material | Tinned Copper |
Includes | 250 pcs of orange wire cut to 12 in each |
Stranding | 1/16 |
Material | PVC |
Voltage | 300 |
Standards | UL Style 1007 |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The orange leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.083" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of orange wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Red (HS397-S10-RED)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (PN14-8R-C)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads