Cut And Stripped Wire, 16 AWG, Solid, Green 6in Leads, 1000PK
Mfr # CS16UL1007SLDGRE-6-1000
Zoro # G610093345
Key Features
- Voltage 300
- Stranding 1/16
- Conductor Material Tinned Copper
- Material PVC
- Length 6 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS16UL1007SLDGRE-6-1000
- Zoro # G610093345
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 6 in |
Wire Dia. | 0.0508 in |
Outside Dia. | 0.083 in |
Wire Size | 16 AWG |
Details
Voltage | 300 |
Stranding | 1/16 |
Conductor Material | Tinned Copper |
Material | PVC |
Color | Green |
Includes | 1000 pcs of green wire cut to 6 in each |
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The green leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.083" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of green wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14FUF32AF)
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Yellow (HS354-S500-YELLOW)
- MAKITA Makita 631801-1 Controller 100-130V (631801-1)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads