Cut And Stripped Wire, 16 AWG, Solid, Green 3in Leads, 50PK
Mfr # CS16UL1007SLDGRE-3-50
Zoro # G310093362
Key Features
- Conductor Material Tinned Copper
- Color Green
- Standards UL Style 1007
- Temp. Rating 105 C
- Wire Dia. 0.0508 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS16UL1007SLDGRE-3-50
- Zoro # G310093362
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0508 in |
Outside Dia. | 0.083 in |
Wire Size | 16 AWG |
Length | 3 in |
Details
Conductor Material | Tinned Copper |
Color | Green |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Stranding | 1/16 |
Includes | 50 pcs of green wire cut to 3 in each |
Voltage | 300 |
Material | PVC |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The green leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.083" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of green wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7A)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs., Polymer Concrete (PC1212HA0009)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Black, 500' Length (14UL1007SLDBLA500)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads