Cut And Stripped Wire, 16 AWG, Solid, Green 18in Leads, 1000PK
Mfr # CS16UL1007SLDGRE-18-1000
Zoro # G310092723
Key Features
- Standards UL Style 1007
- Conductor Material Tinned Copper
- Length 18 in
- Voltage 300
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS16UL1007SLDGRE-18-1000
- Zoro # G310092723
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 18 in |
Wire Size | 16 AWG |
Wire Dia. | 0.0508 in |
Outside Dia. | 0.083 in |
Details
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Voltage | 300 |
Color | Green |
Temp. Rating | 105 C |
Material | PVC |
Jacket Material | PVC |
Includes | 1000 pcs of green wire cut to 18 in each |
Stranding | 1/16 |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The green leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.083" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of green wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-400-12-134-EC)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3W)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black, Wire and Cable Sleeving Inside Dia.: 1.25 in (PTN1.25BK50)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 18 AWG, 2.5 Lbs, 497' Length, 0.0428" Diameter, Natural (18H2002.5)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- Remington Industries Wire Leads