Cut And Stripped Wire, 16 AWG, Solid, Brown 6in Leads, 500PK
Mfr # CS16UL1007SLDBRO-6-500
Zoro # G310091085
Key Features
- Voltage 300
- Outside Dia. 0.083 in
- Includes 500 pcs of brown wire cut to 6 in each
- Stranding 1/16
- Color Brown
Product Information
- Brand Remington Industries
- MFR # CS16UL1007SLDBRO-6-500
- Zoro # G310091085
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.083 in |
Wire Dia. | 0.0508 in |
Wire Size | 16 AWG |
Length | 6 in |
Details
Voltage | 300 |
Includes | 500 pcs of brown wire cut to 6 in each |
Stranding | 1/16 |
Color | Brown |
Standards | UL Style 1007 |
Material | PVC |
Jacket Material | PVC |
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The brown leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.083" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of brown wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 208V AC, 50/60 Hz, 1NO/1NC (LC1D32LE7)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4121005CH)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412161608CST)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- Remington Industries Wire Leads