Cut And Stripped Wire, 16 AWG, Solid, Blue 6in Leads, 50PK
Mfr # CS16UL1007SLDBLU-6-50
Zoro # G310090729
Key Features
- Standards UL Style 1007
- Outside Dia. 0.083 in
- Includes 50 pcs of blue wire cut to 6 in each
- Conductor Material Tinned Copper
- Color Blue
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS16UL1007SLDBLU-6-50
- Zoro # G310090729
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.083 in |
Length | 6 in |
Wire Dia. | 0.0508 in |
Wire Size | 16 AWG |
Details
Standards | UL Style 1007 |
Includes | 50 pcs of blue wire cut to 6 in each |
Conductor Material | Tinned Copper |
Color | Blue |
Jacket Material | PVC |
Temp. Rating | 105 C |
Stranding | 1/16 |
Voltage | 300 |
Material | PVC |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The blue leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.083" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of blue wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- SCHNEIDER ELECTRIC Pilot Light 24V 12Mm +Options (XVLA333)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- Remington Industries Wire Leads