Cut And Stripped Wire, 16 AWG, Solid, Blue 12in Leads, 500PK
Mfr # CS16UL1007SLDBLU-12-500
Zoro # G510102697
Key Features
- Includes 500 pcs of blue wire cut to 12 in each
- Material PVC
- Outside Dia. 0.083 in
- Length 12 in
- Wire Size 16 AWG
Product Information
- Brand Remington Industries
- MFR # CS16UL1007SLDBLU-12-500
- Zoro # G510102697
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.083 in |
Length | 12 in |
Wire Size | 16 AWG |
Wire Dia. | 0.0508 in |
Details
Includes | 500 pcs of blue wire cut to 12 in each |
Material | PVC |
Voltage | 300 |
Jacket Material | PVC |
Stranding | 1/16 |
Color | Blue |
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The blue leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.083" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of blue wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRGRE25)
- MERSEN Medium Voltage Fuse, A480T Series, 1/2 A, Time Delay, Cylindrical (A480T1/2E)
- CCS 12-150PSI 125/250/480V-AC 125V-DC PRESSURE SWITCH (604G11)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1018-0-50)
- Remington Industries Wire Leads