Cut And Stripped Wire, 16 AWG, Solid, Black 12in Leads, 1000PK
Mfr # CS16UL1007SLDBLA-12-1000
Zoro # G510101799
Key Features
- Includes 1000 pcs of black wire cut to 12 in each
- Wire Size 16 AWG
- Stranding 1/16
- Length 12 in
- Wire Dia. 0.0508 in
Product Information
- Brand Remington Industries
- MFR # CS16UL1007SLDBLA-12-1000
- Zoro # G510101799
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 16 AWG |
Length | 12 in |
Wire Dia. | 0.0508 in |
Outside Dia. | 0.083 in |
Details
Includes | 1000 pcs of black wire cut to 12 in each |
Stranding | 1/16 |
Color | Black |
Voltage | 300 |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Material | PVC |
Temp. Rating | 105 C |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The black leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.0508" Diameter)
- •Insulation: PVC (0.016" Thick, 0.083" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of black wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M Fp301-1/2-100 Foot -BK (FP301-1/2-100`-BK 3M)
- MARINCO 8215Tra Marinco 15A 125V Plug, Right Angl Clear (8215TRA)
- BOX ENCLOSURES polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEAM 4X (BEN-30P)
- ZORO SELECT Cable Clamp, Nylon, 1 1/2 In, PK10 (22CC50D1500B)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads