Cut And Stripped Wire, 14 AWG, Stranded, Yellow 24in Leads, 50PK
Mfr # CS14UL1007STRYEL-24-50
Zoro # G610095592
Key Features
- Voltage 300
- Color Yellow
- Stranding 41/30
- Temp. Rating 105 C
- Jacket Material PVC
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRYEL-24-50
- Zoro # G610095592
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 14 AWG |
Length | 24 in |
Outside Dia. | 0.105 in |
Wire Dia. | 0.0641 in |
Details
Voltage | 300 |
Color | Yellow |
Stranding | 41/30 |
Temp. Rating | 105 C |
Jacket Material | PVC |
Includes | 50 pcs of yellow wire cut to 24 in each |
Material | PVC |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The yellow leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of yellow wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Gasket, 1/2 in., Neoprene (GK50-N)
- AC WORKS 1.5FT 50A 14-50 Piggy-Back Plug with 14-30R Connector Adapter Cord (PB14501430)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (DRS15ITR)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXG80V02)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- Remington Industries Wire Leads