Cut And Stripped Wire, 14 AWG, Stranded, Yellow 12in Leads, 500PK
Mfr # CS14UL1007STRYEL-12-500
Zoro # G710095201
Key Features
- Includes 500 pcs of yellow wire cut to 12 in each
- Material PVC
- Voltage 300
- Temp. Rating 105 C
- Conductor Material Tinned Copper
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRYEL-12-500
- Zoro # G710095201
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.105 in |
Length | 12 in |
Wire Size | 14 AWG |
Wire Dia. | 0.0641 in |
Details
Includes | 500 pcs of yellow wire cut to 12 in each |
Material | PVC |
Voltage | 300 |
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Color | Yellow |
Standards | UL Style 1007 |
Jacket Material | PVC |
Stranding | 41/30 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The yellow leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of yellow wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK L140-40F Limit Switch (S1-025-46403-000)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22973283)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 45A, 250V AC, Indicating (TR45RID)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads