Cut And Stripped Wire, 14 AWG, Stranded, Yellow 12in Leads, 250PK
Mfr # CS14UL1007STRYEL-12-250
Zoro # G310095199
Key Features
- Conductor Material Tinned Copper
- Wire Size 14 AWG
- Material PVC
- Color Yellow
- Length 12 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRYEL-12-250
- Zoro # G310095199
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 14 AWG |
Length | 12 in |
Outside Dia. | 0.105 in |
Wire Dia. | 0.0641 in |
Details
Conductor Material | Tinned Copper |
Material | PVC |
Color | Yellow |
Stranding | 41/30 |
Includes | 250 pcs of yellow wire cut to 12 in each |
Temp. Rating | 105 C |
Jacket Material | PVC |
Standards | UL Style 1007 |
Voltage | 300 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The yellow leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of yellow wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100VH1021)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230AAMAL2)
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- RACO Electrical Box Cover, 4" Square Double Gang, 4 Gang, Rectangular, Galvanized Steel, Blank (846)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- Remington Industries Wire Leads