Cut And Stripped Wire, 14 AWG, Stranded, White 9in Leads, 500PK
Mfr # CS14UL1007STRWHI-9-500
Zoro # G610095264
Key Features
- Wire Dia. 0.0641 in
- Includes 500 pcs of white wire cut to 9 in each
- Stranding 41/30
- Wire Size 14 AWG
- Length 9 in
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRWHI-9-500
- Zoro # G610095264
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0641 in |
Wire Size | 14 AWG |
Length | 9 in |
Outside Dia. | 0.105 in |
Details
Includes | 500 pcs of white wire cut to 9 in each |
Stranding | 41/30 |
Color | White |
Material | PVC |
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Voltage | 300 |
Jacket Material | PVC |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The white leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of white wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cooper Bussmann FRN-R-30 30 Amp FRN-R Cartridge Fuse (411025)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5331-0)
- EATON Four Pin Male Receptacle (M12A)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-5)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1018-0-50)
- Remington Industries Wire Leads