Cut And Stripped Wire, 14 AWG, Stranded, White 9in Leads, 1000PK
Mfr # CS14UL1007STRWHI-9-1000
Zoro # G610094885
Key Features
- Wire Dia. 0.0641 in
- Color White
- Material PVC
- Temp. Rating 105 C
- Includes 1000 pcs of white wire cut to 9 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRWHI-9-1000
- Zoro # G610094885
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0641 in |
Length | 9 in |
Outside Dia. | 0.105 in |
Wire Size | 14 AWG |
Details
Color | White |
Material | PVC |
Temp. Rating | 105 C |
Includes | 1000 pcs of white wire cut to 9 in each |
Stranding | 41/30 |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Voltage | 300 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The white leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of white wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-110)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 1560 In Wtr (MDA-311)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G)
- WIEGMANN Fiberglass Enclosure, 10 in H, 5 in D, NEAM 4X, Screw On (HW-D10105SC)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- Remington Industries Wire Leads