Cut And Stripped Wire, 14 AWG, Stranded, White 3in Leads, 50PK
Mfr # CS14UL1007STRWHI-3-50
Zoro # G610094861
Key Features
- Color White
- Temp. Rating 105 C
- Jacket Material PVC
- Wire Size 14 AWG
- Voltage 300
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRWHI-3-50
- Zoro # G610094861
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 14 AWG |
Wire Dia. | 0.0641 in |
Outside Dia. | 0.105 in |
Length | 3 in |
Details
Color | White |
Temp. Rating | 105 C |
Jacket Material | PVC |
Voltage | 300 |
Material | PVC |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Includes | 50 pcs of white wire cut to 3 in each |
Stranding | 41/30 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The white leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of white wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1-25/32" L (2823)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- TY-RAP Cable Tie Base, Saddle, Screw, Blue, PK100 (TC5141-NDT)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- Remington Industries Wire Leads