Cut And Stripped Wire, 14 AWG, Stranded, White 24in Leads, 250PK
Mfr # CS14UL1007STRWHI-24-250
Zoro # G610094328
Key Features
- Temp. Rating 105 C
- Wire Dia. 0.0641 in
- Wire Size 14 AWG
- Includes 250 pcs of white wire cut to 24 in each
- Voltage 300
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRWHI-24-250
- Zoro # G610094328
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0641 in |
Wire Size | 14 AWG |
Length | 24 in |
Outside Dia. | 0.105 in |
Details
Temp. Rating | 105 C |
Includes | 250 pcs of white wire cut to 24 in each |
Voltage | 300 |
Jacket Material | PVC |
Color | White |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Material | PVC |
Stranding | 41/30 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The white leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of white wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld (XS8G12MA230)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- MERSEN Midget Fuse, HP10M Series, 25A, 1000V AC, 10kA (HP10M25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- Remington Industries Wire Leads