Cut And Stripped Wire, 14 AWG, Stranded, White 12in Leads, 25PK
Mfr # CS14UL1007STRWHI-12-25
Zoro # G610094656
Key Features
- Length 12 in
- Material PVC
- Wire Size 14 AWG
- Outside Dia. 0.105 in
- Jacket Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRWHI-12-25
- Zoro # G610094656
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 12 in |
Wire Size | 14 AWG |
Outside Dia. | 0.105 in |
Wire Dia. | 0.0641 in |
Details
Material | PVC |
Jacket Material | PVC |
Voltage | 300 |
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Stranding | 41/30 |
Color | White |
Standards | UL Style 1007 |
Includes | 25 pcs of white wire cut to 12 in each |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The white leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of white wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Commercial Nylon Curved BladeGround Locking Connector L1430R 3 Pole 4 Wire (R50-02713-0CS)
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Red (160101-100)
- NVENT CADDY Conduit Clip, Spring Steel (4Z34)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1018-0-50)
- Remington Industries Wire Leads