Cut And Stripped Wire, 14 AWG, Stranded, Violet 3in Leads, 250PK
Mfr # CS14UL1007STRVIO-3-250
Zoro # G610093949
Key Features
- Length 3 in
- Jacket Material PVC
- Material PVC
- Includes 250 pcs of violet wire cut to 3 in each
- Stranding 41/30
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRVIO-3-250
- Zoro # G610093949
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 3 in |
Wire Size | 14 AWG |
Outside Dia. | 0.105 in |
Wire Dia. | 0.0641 in |
Details
Jacket Material | PVC |
Material | PVC |
Includes | 250 pcs of violet wire cut to 3 in each |
Stranding | 41/30 |
Standards | UL Style 1007 |
Color | Violet |
Conductor Material | Tinned Copper |
Voltage | 300 |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The violet leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of violet wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords (Boot-B)
- FASTENATION 2" W x 18" L Hook-and-Loop Black Cinch Strap, 10 pk. (2X18KPVST)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont CurRly (4B-53)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- Remington Industries Wire Leads