Cut And Stripped Wire, 14 AWG, Stranded, Violet 3in Leads, 100PK
Mfr # CS14UL1007STRVIO-3-100
Zoro # G610093697
Key Features
- Jacket Material PVC
- Voltage 300
- Standards UL Style 1007
- Length 3 in
- Wire Size 14 AWG
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRVIO-3-100
- Zoro # G610093697
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 3 in |
Wire Size | 14 AWG |
Outside Dia. | 0.105 in |
Wire Dia. | 0.0641 in |
Details
Jacket Material | PVC |
Voltage | 300 |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Material | PVC |
Includes | 100 pcs of violet wire cut to 3 in each |
Conductor Material | Tinned Copper |
Color | Violet |
Stranding | 41/30 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The violet leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of violet wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D32)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLBK)
- PALADIN TOOLS Tool Kit-Datacomm Pro Starter (PA4908)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 300A, 600V AC, Non-Indicating (LSRK300)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads