Cut And Stripped Wire, 14 AWG, Stranded, Violet 24in Leads, 50PK
Mfr # CS14UL1007STRVIO-24-50
Zoro # G610093703
Key Features
- Voltage 300
- Includes 50 pcs of violet wire cut to 24 in each
- Length 24 in
- Standards UL Style 1007
- Jacket Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRVIO-24-50
- Zoro # G610093703
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 24 in |
Wire Size | 14 AWG |
Outside Dia. | 0.105 in |
Wire Dia. | 0.0641 in |
Details
Voltage | 300 |
Includes | 50 pcs of violet wire cut to 24 in each |
Standards | UL Style 1007 |
Jacket Material | PVC |
Material | PVC |
Stranding | 41/30 |
Color | Violet |
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The violet leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of violet wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- HOPKINS 16 GAUGE / 4-WIRE BONDED (100FT.SPOOL) (49955)
- MIDWEST FASTENER 1/16" Aluminum Cable Ferrules 100PK (54887)
- SQUARE D NQ Panelboard, sub feed lug kit, 400 A (NQSFL4)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- Remington Industries Wire Leads