Cut And Stripped Wire, 14 AWG, Stranded, Red 24in Leads, 100PK
Mfr # CS14UL1007STRRED-24-100
Zoro # G610092553
Key Features
- Temp. Rating 105 C
- Outside Dia. 0.105 in
- Color Red
- Jacket Material PVC
- Includes 100 pcs of red wire cut to 24 in each
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRRED-24-100
- Zoro # G610092553
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.105 in |
Wire Dia. | 0.0641 in |
Length | 24 in |
Wire Size | 14 AWG |
Details
Temp. Rating | 105 C |
Color | Red |
Jacket Material | PVC |
Includes | 100 pcs of red wire cut to 24 in each |
Stranding | 41/30 |
Material | PVC |
Voltage | 300 |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The red leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of red wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electromagnetic Flasher (44810)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE1A150)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 32H 20W (NC32SHR)
- GARDNER BENDER Switch Canopy Pllchain 1P 3Spd (GSW-39)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads