Cut And Stripped Wire, 14 AWG, Stranded, Orange 18in Leads, 100PK
Mfr # CS14UL1007STRORA-18-100
Zoro # G610091631
Key Features
- Wire Size 14 AWG
- Color Orange
- Voltage 300
- Includes 100 pcs of orange wire cut to 18 in each
- Outside Dia. 0.105 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRORA-18-100
- Zoro # G610091631
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 14 AWG |
Outside Dia. | 0.105 in |
Length | 18 in |
Wire Dia. | 0.0641 in |
Details
Color | Orange |
Voltage | 300 |
Includes | 100 pcs of orange wire cut to 18 in each |
Standards | UL Style 1007 |
Material | PVC |
Stranding | 41/30 |
Jacket Material | PVC |
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The orange leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of orange wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Lever Arm, 6 In. Arm L (LSZ61)
- HUBBELL 20A Twist-Lock Connector 3P 4W 480VAC L16-20R BK/WT (HBL2433)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG42V09)
- ORBIT Electrical Box, 21 cu in, Switch Box, Square (D4SB-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- Remington Industries Wire Leads