Cut And Stripped Wire, 14 AWG, Stranded, Brown 9in Leads, 1000PK
Mfr # CS14UL1007STRBRO-9-1000
Zoro # G510102345
Key Features
- Jacket Material PVC
- Conductor Material Tinned Copper
- Standards UL Style 1007
- Outside Dia. 0.105 in
- Color Brown
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRBRO-9-1000
- Zoro # G510102345
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.105 in |
Length | 9 in |
Wire Dia. | 0.0641 in |
Wire Size | 14 AWG |
Details
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Color | Brown |
Material | PVC |
Includes | 1000 pcs of brown wire cut to 9 in each |
Stranding | 41/30 |
Temp. Rating | 105 C |
Voltage | 300 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The brown leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of brown wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB4BVB1)
- SUPERIOR ELECTRIC No-Contact Voltage Tester with LED Flashlight 120V (TR120)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0514-0-50)
- Remington Industries Wire Leads