Cut And Stripped Wire, 14 AWG, Stranded, Blue 18in Leads, 1000PK
Mfr # CS14UL1007STRBLU-18-1000
Zoro # G510100457
Key Features
- Conductor Material Tinned Copper
- Color Blue
- Length 18 in
- Includes 1000 pcs of blue wire cut to 18 in each
- Jacket Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007STRBLU-18-1000
- Zoro # G510100457
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 18 in |
Wire Dia. | 0.0641 in |
Wire Size | 14 AWG |
Outside Dia. | 0.105 in |
Details
Conductor Material | Tinned Copper |
Color | Blue |
Includes | 1000 pcs of blue wire cut to 18 in each |
Jacket Material | PVC |
Temp. Rating | 105 C |
Material | PVC |
Standards | UL Style 1007 |
Voltage | 300 |
Stranding | 41/30 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The blue leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.105" Overall Diameter)
- •Type: UL1007 Stranded Wire (41/30)
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of blue wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ADAPTER FEMALE 3/4""SCH40 (5140044C)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-60622)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F23103)
- INTERMATIC Electromechanical Timer, Multi Operation (T1906)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- ROWE Silicone Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2520-0-50)
- Remington Industries Wire Leads