Cut And Stripped Wire, 14 AWG, Solid, Yellow 6in Leads, 1000PK
Mfr # CS14UL1007SLDYEL-6-1000
Zoro # G610099262
Key Features
- Length 6 in
- Material PVC
- Stranding 1/14
- Standards UL Style 1007
- Wire Size 14 AWG
Product Information
- Brand Remington Industries
- MFR # CS14UL1007SLDYEL-6-1000
- Zoro # G610099262
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 6 in |
Wire Size | 14 AWG |
Outside Dia. | 0.097 in |
Wire Dia. | 0.0641 in |
Details
Material | PVC |
Stranding | 1/14 |
Standards | UL Style 1007 |
Color | Yellow |
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Includes | 1000 pcs of yellow wire cut to 6 in each |
Jacket Material | PVC |
Voltage | 300 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 1000 pieces of cut & stripped wire. The yellow leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.097" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 1000 pieces of yellow wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pilot Light Wall Switch, Red, 3-Way Type (4903PLR120)
- EATON CUTLER-HAMMER 3-Wire 10-30V-Dc Proximity Sensor (E57-12GU04-CDB)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- CAMCO 50AMPPOWERGRIPREPLACEMENTMALEPLUG125-250V/12500W, CCSAUS, BULK (55252)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- Remington Industries Wire Leads