Cut And Stripped Wire, 14 AWG, Solid, Yellow 24in Leads, 100PK
Mfr # CS14UL1007SLDYEL-24-100
Zoro # G710099094
Key Features
- Stranding 1/14
- Conductor Material Tinned Copper
- Outside Dia. 0.097 in
- Material PVC
- Length 24 in
Product Information
- Brand Remington Industries
- MFR # CS14UL1007SLDYEL-24-100
- Zoro # G710099094
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.097 in |
Length | 24 in |
Wire Size | 14 AWG |
Wire Dia. | 0.0641 in |
Details
Stranding | 1/14 |
Conductor Material | Tinned Copper |
Material | PVC |
Voltage | 300 |
Includes | 100 pcs of yellow wire cut to 24 in each |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Color | Yellow |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The yellow leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.097" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of yellow wire, cut to 24 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOH2100)
- HUBBELL Yellow GFCI Module, 20A 120VAC (GFMST20)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads