Cut And Stripped Wire, 14 AWG, Solid, Yellow 12in Leads, 100PK
Mfr # CS14UL1007SLDYEL-12-100
Zoro # G610098548
Key Features
- Wire Dia. 0.0641 in
- Jacket Material PVC
- Conductor Material Tinned Copper
- Standards UL Style 1007
- Outside Dia. 0.097 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007SLDYEL-12-100
- Zoro # G610098548
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0641 in |
Outside Dia. | 0.097 in |
Wire Size | 14 AWG |
Length | 12 in |
Details
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Material | PVC |
Includes | 100 pcs of yellow wire cut to 12 in each |
Stranding | 1/14 |
Voltage | 300 |
Temp. Rating | 105 C |
Color | Yellow |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The yellow leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.097" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of yellow wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 250A, 300V AC, Non-Indicating (JJN-250)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Blue (AT1550EV-BU)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHM)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Remington Industries Wire Leads