Cut And Stripped Wire, 14 AWG, Solid, Violet 9in Leads, 25PK
Mfr # CS14UL1007SLDVIO-9-25
Zoro # G610097367
Key Features
- Wire Size 14 AWG
- Material PVC
- Includes 25 pcs of violet wire cut to 9 in each
- Standards UL Style 1007
- Conductor Material Tinned Copper
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007SLDVIO-9-25
- Zoro # G610097367
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Size | 14 AWG |
Outside Dia. | 0.097 in |
Wire Dia. | 0.0641 in |
Length | 9 in |
Details
Material | PVC |
Includes | 25 pcs of violet wire cut to 9 in each |
Standards | UL Style 1007 |
Conductor Material | Tinned Copper |
Stranding | 1/14 |
Voltage | 300 |
Color | Violet |
Temp. Rating | 105 C |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The violet leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.097" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of violet wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Blue, PVC Insulation (411010506)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- NVENT CADDY Mounting Bracket, Steel, - (TSGB24)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- Remington Industries Wire Leads