Cut And Stripped Wire, 14 AWG, Solid, Violet 12in Leads, 500PK
Mfr # CS14UL1007SLDVIO-12-500
Zoro # G310096813
Key Features
- Temp. Rating 105 C
- Conductor Material Tinned Copper
- Standards UL Style 1007
- Includes 500 pcs of violet wire cut to 12 in each
- Outside Dia. 0.097 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007SLDVIO-12-500
- Zoro # G310096813
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.097 in |
Length | 12 in |
Wire Size | 14 AWG |
Wire Dia. | 0.0641 in |
Details
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Includes | 500 pcs of violet wire cut to 12 in each |
Voltage | 300 |
Color | Violet |
Stranding | 1/14 |
Jacket Material | PVC |
Material | PVC |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The violet leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.097" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of violet wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXLK-118)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- D-LINE Cable Tidy Unit, Black, ABS (- US/CTUSMLB/SW/GR)
- FESTO Proximity Sensor SMEO-1-LED-24-K5-B (SMEO-1-LED-24-K5-B)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- Remington Industries Wire Leads