Cut And Stripped Wire, 14 AWG, Solid, Red 3in Leads, 500PK
Mfr # CS14UL1007SLDRED-3-500
Zoro # G610096674
Key Features
- Color Red
- Standards UL Style 1007
- Outside Dia. 0.097 in
- Temp. Rating 105 C
- Conductor Material Tinned Copper
Product Information
- Brand Remington Industries
- MFR # CS14UL1007SLDRED-3-500
- Zoro # G610096674
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.097 in |
Wire Size | 14 AWG |
Length | 3 in |
Wire Dia. | 0.0641 in |
Details
Color | Red |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Conductor Material | Tinned Copper |
Includes | 500 pcs of red wire cut to 3 in each |
Jacket Material | PVC |
Material | PVC |
Voltage | 300 |
Stranding | 1/14 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The red leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.097" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of red wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Flanged Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, White (70615ER)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1)
- LEVITON Receptacle (5262)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11544)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- Remington Industries Wire Leads