Cut And Stripped Wire, 14 AWG, Solid, Orange 12in Leads, 100PK
Mfr # CS14UL1007SLDORA-12-100
Zoro # G610094946
Key Features
- Includes 100 pcs of orange wire cut to 12 in each
- Color Orange
- Length 12 in
- Conductor Material Tinned Copper
- Wire Dia. 0.0641 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007SLDORA-12-100
- Zoro # G610094946
- Country of Origin United States
- Category Wire Leads
Dimensions
Length | 12 in |
Wire Dia. | 0.0641 in |
Wire Size | 14 AWG |
Outside Dia. | 0.097 in |
Details
Includes | 100 pcs of orange wire cut to 12 in each |
Color | Orange |
Conductor Material | Tinned Copper |
Standards | UL Style 1007 |
Stranding | 1/14 |
Jacket Material | PVC |
Temp. Rating | 105 C |
Voltage | 300 |
Material | PVC |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The orange leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.097" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 100 pieces of orange wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- GROTE Dimmer Relay Switch (44530)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- Remington Industries Wire Leads