Cut And Stripped Wire, 14 AWG, Solid, Gray 9in Leads, 25PK
Mfr # CS14UL1007SLDGRA-9-25
Zoro # G610094076
Key Features
- Conductor Material Tinned Copper
- Stranding 1/14
- Outside Dia. 0.097 in
- Wire Size 14 AWG
- Temp. Rating 105 C
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007SLDGRA-9-25
- Zoro # G610094076
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.097 in |
Wire Size | 14 AWG |
Wire Dia. | 0.0641 in |
Length | 9 in |
Details
Conductor Material | Tinned Copper |
Stranding | 1/14 |
Temp. Rating | 105 C |
Color | Gray |
Standards | UL Style 1007 |
Jacket Material | PVC |
Voltage | 300 |
Material | PVC |
Includes | 25 pcs of gray wire cut to 9 in each |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The gray leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.097" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 25 pieces of gray wire, cut to 9 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P10SS)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (MAX-30)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- Remington Industries Wire Leads