Cut And Stripped Wire, 14 AWG, Solid, Gray 6in Leads, 50PK
Mfr # CS14UL1007SLDGRA-6-50
Zoro # G610093802
Key Features
- Includes 50 pcs of gray wire cut to 6 in each
- Color Gray
- Conductor Material Tinned Copper
- Material PVC
- Wire Dia. 0.0641 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007SLDGRA-6-50
- Zoro # G610093802
- Country of Origin United States
- Category Wire Leads
Dimensions
Wire Dia. | 0.0641 in |
Wire Size | 14 AWG |
Outside Dia. | 0.097 in |
Length | 6 in |
Details
Includes | 50 pcs of gray wire cut to 6 in each |
Color | Gray |
Conductor Material | Tinned Copper |
Material | PVC |
Voltage | 300 |
Standards | UL Style 1007 |
Temp. Rating | 105 C |
Stranding | 1/14 |
Jacket Material | PVC |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The gray leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.097" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 50 pieces of gray wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (HBL1222W)
- BURNDY Mechanicl Conn, Terminal, 4 to 14 AWG, PK10 (CL501TN)
- QUEST TECHNOLOGY INTERNATIONAL Low-Voltage Drywall Mud Ring - Single-Gang (VHT-8499)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Solid, Yellow 12in Leads, 500PK (CS26UL1007SLDYEL-12-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG PTFE, Stranded, Violet 12in Leads, 50PK (CS20PTFESTRVIO-12-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- Remington Industries Wire Leads