Cut And Stripped Wire, 14 AWG, Solid, Gray 6in Leads, 250PK
Mfr # CS14UL1007SLDGRA-6-250
Zoro # G310093898
Key Features
- Stranding 1/14
- Color Gray
- Outside Dia. 0.097 in
- Includes 250 pcs of gray wire cut to 6 in each
- Material PVC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # CS14UL1007SLDGRA-6-250
- Zoro # G310093898
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.097 in |
Wire Size | 14 AWG |
Wire Dia. | 0.0641 in |
Length | 6 in |
Details
Stranding | 1/14 |
Color | Gray |
Includes | 250 pcs of gray wire cut to 6 in each |
Material | PVC |
Temp. Rating | 105 C |
Jacket Material | PVC |
Conductor Material | Tinned Copper |
Voltage | 300 |
Standards | UL Style 1007 |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The gray leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.097" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 250 pieces of gray wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Red, 6in, PK10 (EPS300-1/2-6"-RED-10-10 PC PKS)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC, Depth: 1 5/8 in (2021)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- QUICKCABLE Primary Wire, 18 Gauge, White, 100ft. (230209-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG PTFE, Stranded, Green 12in Leads, 100PK (CS24PTFESTRGRE-12-100)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Red 18in Leads, 25PK (CS26UL1007STRRED-18-25)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG, Stranded, Green 18in Leads, 50PK (CS26UL1007STRGRE-18-50)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG UL1061, Stranded, Black 6in Leads, 500PK (CS22UL1061STRBLA-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 18 AWG 600V-PVC, Stranded, Black 9in Leads, 500PK (CS18UL1015STRBLA-9-500)
- Remington Industries Wire Leads