Cut And Stripped Wire, 14 AWG, Solid, Brown 18in Leads, 500PK
Mfr # CS14UL1007SLDBRO-18-500
Zoro # G610092157
Key Features
- Outside Dia. 0.097 in
- Wire Size 14 AWG
- Voltage 300
- Stranding 1/14
- Material PVC
Product Information
- Brand Remington Industries
- MFR # CS14UL1007SLDBRO-18-500
- Zoro # G610092157
- Country of Origin United States
- Category Wire Leads
Dimensions
Outside Dia. | 0.097 in |
Wire Size | 14 AWG |
Wire Dia. | 0.0641 in |
Length | 18 in |
Details
Voltage | 300 |
Stranding | 1/14 |
Material | PVC |
Color | Brown |
Standards | UL Style 1007 |
Jacket Material | PVC |
Includes | 500 pcs of brown wire cut to 18 in each |
Conductor Material | Tinned Copper |
Temp. Rating | 105 C |
Description
Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The brown leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: PVC (0.016" Thick, 0.097" Overall Diameter)
- •Type: UL1007 Solid Wire
- •Rated for 300V and 105°C (221°F)
- •Contains 500 pieces of brown wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD5PA24)
- GARDNER BENDER Cable Clamp, 12 in Max Bundle Dia, RubberSteel, Black (PPR-1550)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070T50D20)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.51" D (CUB4L800)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 20 AWG 600V-PVC, Stranded, Black 3in Leads, 500PK (CS20UL1015STRBLA-3-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 28 AWG, Stranded, Orange 9in Leads, 1000PK (CS28UL1007STRORA-9-1000)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 26 AWG PTFE, Stranded, Orange 9in Leads, 250PK (CS26PTFESTRORA-9-250)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 22 AWG PTFE, Stranded, Red 6in Leads, 500PK (CS22PTFESTRRED-6-500)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG UL1061, Stranded, Red 9in Leads, 500PK (CS24UL1061STRRED-9-500)
- Remington Industries Wire Leads