Shop All Electrical Wire & Cable
Remington Industries
Bare Copper Wire, Buss Wire, 24 AWG, 1000' Length, 0.0201" Diameter, Natural
Mfr # 24BCW1000
Zoro # G801910888
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Diameter 0.0201"
- Wire Type Bus Bar Wire; Used for uninsulated grounding and electrical applications; Soft tempered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 24BCW1000
- Zoro # G801910888
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Diameter | 0.0201" |
Details
Wire Type | Bus Bar Wire; Used for uninsulated grounding and electrical applications; Soft tempered |
Description
Bare copper wire is a single strand wire with no coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 4.55 to 7.4A, PK3 (H2009B-3)
- GARDNER BENDER Pull Switch, Brass, SPST (GSW-32)
- SQUARE D Enclosed Disconnect Switch, 20 A, 690V AC, 3 pole (VC1GUN)
- YELLOW JACKET 6-Outlet Yellow Metal Power Strip with 6 Ft. Cord (5139N)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED500)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Gray, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRA25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 5.0 Lbs, 16060' Length, 0.0108" Diameter, Red (30SNS)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 1000' Length, 0.0201" Diameter, Silver (24N801000)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Gray, 0.0508" Dia, UL1426, 60 Volts (16STRGRAUL1426250)
- CAROL 18 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02770.35T.01)
- Remington Industries Electrical Wire & Cable