Shop All Electrical Wire & Cable
Remington Industries
Bare Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Natural
Mfr # 24BCW100
Zoro # G401910899
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Wire Type Bus Bar Wire; Used for uninsulated grounding and electrical applications; Soft tempered
- Diameter 0.0201"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 24BCW100
- Zoro # G401910899
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Diameter | 0.0201" |
Details
Wire Type | Bus Bar Wire; Used for uninsulated grounding and electrical applications; Soft tempered |
Description
Bare copper wire is a single strand wire with no coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Thomas & Betts-Carlon E987RR PVC Junct Box 6 x 6 x 4 In. (6742464)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Outlet Box Plate, Vertical, 1 Gang (HBL3052)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, Black, PK100 (DC-1/2NB)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.1285" Diameter, 60 Volts (8STRBLUGPT25)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 1000 Feet (16SS316L1000)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRKIT)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 25' Length (14UL1015STRRED25)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Orange, 0.0641" Dia, UL1426, 60 Volts (14STRORAUL1426250)
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2403-25)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68948901)
- Remington Industries Electrical Wire & Cable