Remington Industries

Bare Copper Wire, Buss Wire, 22 AWG, 25' Length, 0.0253" Diameter, Natural


product price: $16.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Wire Size 22 AWG
  • Diameter 0.0253"
  • Wire Type Bus Bar Wire; Used for uninsulated grounding and electrical applications; Soft tempered
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Size 22 AWG
Diameter 0.0253"

Details

Wire Type Bus Bar Wire; Used for uninsulated grounding and electrical applications; Soft tempered

Description

Bare copper wire is a single strand wire with no coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.