Shop All Electrical Wire & Cable
Remington Industries
Bare Copper Wire, Buss Wire, 18 AWG, 100' Length, 0.0403" Diameter, Natural
Mfr # 18BCW100
Zoro # G801912097
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Wire Type Bus Bar Wire; Used for uninsulated grounding and electrical applications; Soft tempered
- Diameter 0.0403"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 18BCW100
- Zoro # G801912097
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Diameter | 0.0403" |
Details
Wire Type | Bus Bar Wire; Used for uninsulated grounding and electrical applications; Soft tempered |
Description
Bare copper wire is an uninsulated wire used for electrical grounding and craft use. This single-strand wire is annealed improved ductility and meets the QQ-W-343 standards for uninsulated wire. It also meets ASTM B3 standards for annealed copper wire and is RoHS compliant. This copper wire is suitable for uninsulated wiring applications as well as in crafts such as jewelry and weaving.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Receptacle, Black, PVC (RC37REC)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (5WHH8)
- AC WORKS NEMA 6-20 20A 250V All Angles Plug with UL, C-UL Approval (ASE620P)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Red, 250 ft Length (12UL3173STRRED250)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0126" Dia, UL1007, 300 Volts (28UL1007STRKIT10COLOR)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDKIT100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Gray, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRA250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA1000)
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2403-25)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-07-100)
- Remington Industries Electrical Wire & Cable